Shop All Putty & Joint Knives, Spatulas, Scrapers
Cs Unitec
Non Sparking Putty Knife, 30mm, Aluminum Bronze
Mfr # EX408-30A
Zoro # G2190594
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-3/16"
- Blade Material Aluminum Bronze
- Blade Length 4"
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX408-30A
- Zoro # G2190594
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-3/16" |
Blade Length | 4" |
Details
Blade Material | Aluminum Bronze |
Includes | Handle |
Number of Pieces | 1 |
Item | Putty Knife,30mm,AlBr |
Description
Putty Knife,30mm,AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Split Head Hammer, 7 lb., 15-3/4" L (SH275)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -5'4-1/2)
- WESTWARD Hole Saw Kit, Bimetal, 7/8 To 2.5 In, 8 Pc (1VXK2)
- CS UNITEC Non Sparking Spatula, 1in x 6in blade, Aluminum Bronze (EX408S-6A)
- CS UNITEC Non Sparking Putty Knives, 50mm, Beryllium Copper (EX408-50B)
- CS UNITEC Non Sparking Putty Knives, 75mm, Beryllium Copper (EX408-75B)
- CS UNITEC Non Sparking Putty Knives, 25mm, Beryllium Copper (EX408-25B)
- PROTO CARBON SCRAPER 1" (POJ2342)
- PROSOURCE Knife Putty Stl Chisel 1-1/4In (01522R)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13070)
- Cs Unitec Drywall and Plastering Tools