Shop All Needle Nose Pliers
Cs Unitec
Non Sparking Plier, Round Nose, 150mm (6in), Aluminum Bronze
Mfr # EX607-6A
Zoro # G2190305
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Features Round Nose
- Material Aluminum Bronze
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX607-6A
- Zoro # G2190305
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6" |
Details
Features | Round Nose |
Material | Aluminum Bronze |
Number of Pieces | 1 |
Item | Plier,Round Nose,150mm (6in),AlBr |
Description
Plier,Round Nose,150mm (6in),AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- KRAFT TOOL Elite Series 1-1/2" Chisel Stainless (DW704PF)
- KNIPEX 4 1/2 in Flat Nose Plier Multi-Component Grip Handle (35 12 115)
- KNIPEX 6 1/2 in 22 Round Nose Plier Multi-Component Grip Handle (22 05 160)
- PERFORMANCE TOOL 11 In Offset Long Handle Pliers (W1047)
- POWERBUILT 6" Mini Needle Nose Pliers (640410)
- WILLIAMS Williams Needle Nose Plier, Short Nose, 4-1/2" (PL-114CS)
- KNIPEX Duckbill Plier, 5-1/2", 1-7/64" Jaw (20 02 140)
- EXCELTA 4 3/4 in Needle Nose Plier Standard Cushioned Grip Handle (2643)
- Cs Unitec Pliers