Shop All Plier Sets
Cs Unitec
Non Sparking Plier, Pipe, 200mm (8in), Aluminum Bronze
Mfr # EX602-200A
Zoro # G2190509
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX602-200A
- Zoro # G2190509
- Country of Origin China
- Category Plier Sets
Details
Item | Plier,Pipe,200mm (8in),AlBr |
Description
Plier,Pipe,200mm (8in),AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- THOR 11-1/2", 10oz soft faced handle (TH710)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 7/32 (300A 7/32)
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass (J1437G)
- CHANNELLOCK 2-Pc Electrician's Plier Set (CLGS-10)
- TENG TOOLS 4 Piece Mega Bite Plier Set (TT440)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (37)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD60)
- WESTWARD 6 Piece Plier Set Dipped Handle (53JW90)
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Ergonomic Handle (48-22-3602)
- Cs Unitec Pliers