Shop All Pipe Wrenches
Cs Unitec
Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze
Mfr # EX502-36A
Zoro # G2190542
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Handle Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX502-36A
- Zoro # G2190542
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 36" |
Details
Item | Pipe Wrench,900mm (36in),AlBr |
Handle Material | Aluminum Bronze |
Description
Pipe Wrench,900mm (36in),AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- CENTURY DRILL & TOOL 9" L x Masonry Cutting Carbide Grit Reciprocating Blade, 9 in. (07859)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu (CF651)
- CS UNITEC Non Sparking Pipe Wrench, 600mm/24in, Beryllium Copper (EX502-24B)
- CS UNITEC Non Sparking Pipe Wrench, 250mm (10in), Aluminum Bronze (EX502-10A)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench (EX502-6A)
- CS UNITEC Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze (EX502-18A)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- Cs Unitec Wrenches