Shop All Pipe Wrenches
Cs Unitec
Non Sparking Pipe Wrench, 600mm/24in, Beryllium Copper
Mfr # EX502-24B
Zoro # G2190551
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Handle Material Copper Beryllium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX502-24B
- Zoro # G2190551
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Pipe Wrench,600mm/24in,CuBe |
Handle Material | Copper Beryllium |
Description
The CS UNITEC EX502-24B Non Sparking Pipe Wrench is a sturdy, beryllium copper pipe wrench. It is resistant to fire and sparks, making it ideal for work in hazardous areas. This non sparking pipe wrench has a handle made of copper beryllium. The CS UNITEC EX502-24B Non Sparking Pipe Wrench is the perfect tool for your next construction job or hobby project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Blue Steel, Taping Knife, 12" X 3" (3512D)
- AVEN Hemostat Curved Serrated Jaws, 6" (12018)
- J.W. WINCO JW Winco GN10 12MF32/B Tri-Ball Handle (12MF32/B)
- CHICAGO PNEUMATIC Engraving Pen, 1.1 CFM, 13500 BPM (CP9361)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze (EX502-36A)
- CS UNITEC Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze (EX502-18A)
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench (EX502-6A)
- CS UNITEC Non Sparking Pipe Wrench, 250mm (10in), Aluminum Bronze (EX502-10A)
- PROTO 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench (J860HD)
- Cs Unitec Pipe Wrenches