Shop All Pipe Wrenches
Cs Unitec
Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze
Mfr # EX502-18A
Zoro # G2190341
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Handle Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX502-18A
- Zoro # G2190341
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Pipe Wrench,450mm (18in),AlBr |
Handle Material | Aluminum Bronze |
Description
Pipe Wrench,450mm (18in),AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Fire Axe Bracket, Pick Head (PHFA-B-A)
- MILWAUKEE TOOL Air-Tip Flexible Long Reach Crevice Tool (49-90-2030)
- EXCEL BLADES #16 Stencil Replacement Blade - 100 pcs., 5 pack (22616)
- NORTH AMERICAN TOOL 20241 Tap (20241)
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench (EX502-6A)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze (EX502-36A)
- CS UNITEC Non Sparking Pipe Wrench, 250mm (10in), Aluminum Bronze (EX502-10A)
- CS UNITEC 6" L Copper Beryllium Cube Pipe Wrench (EX502-6B)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- RIDGID 31110 36in Aluminum Straight Pipe Wrench - Model 836 (31110-RIDGID)
- Cs Unitec Wrenches