Shop All Pipe Wrenches
Cs Unitec
Non Sparking Pipe Wrench, 200mm (8in), Aluminum Bronze
Mfr # EX502-8A
Zoro # G2190332
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Handle Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX502-8A
- Zoro # G2190332
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 8" |
Details
Item | Pipe Wrench,200mm (8in),AlBr |
Handle Material | Aluminum Bronze |
Description
The CS UNITEC EX502-8A Non Sparking Pipe Wrench is ideal for use in explosive atmospheres. It is designed to provide a safe, non sparking grip on the most stubborn nuts and bolts. This 200mm pipe wrench has an aluminum bronze handle. The CS UNITEC EX502-8A Non Sparking Pipe Wrench will ensure your safety when working with hazardous materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 1-1/2" (01019)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400083)
- GREENLEE 8 Piece Hydraulic Punch Driver Set, 10 ga. (7307)
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze (EX502-36A)
- CS UNITEC Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze (EX502-18A)
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench (EX502-6A)
- CS UNITEC Non Sparking Pipe Wrench, 600mm/24in, Beryllium Copper (EX502-24B)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- CS UNITEC Non Sparking Pipe Wrench, 250mm (10in), Aluminum Bronze (EX502-10A)
- RIDGID 24 in. Heavy Duty Straight Pipe Wrench (31030)
- Cs Unitec Pipe Wrenches