Shop All Socket Sets
Cs Unitec
Non Sparking Kit, 1/2in Drive Socket Set
Mfr # EX1530-KIT A
Zoro # G2194882
product price: $1,488.99
/ea
Free Shipping & Returns
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 20
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX1530-KIT A
- Zoro # G2194882
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Regular Socket |
Number of Pieces | 20 |
Material | Aluminum Bronze |
Description
The CS UNITEC EX1530-KIT A Non Sparking Kit is a great tool to have on hand for automotive repairs. It is made from aluminum bronze. This non sparking kit has a 1/2 in drive size. The CS UNITEC EX1530-KIT A Non Sparking Kit is the perfect set to help you get your vehicle up and running again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 4/0 Aluminum 12T U-Style Die (49-12-U04A)
- NANUK CASES Foam Inserts (5 Part) for 950 Case (950-FOAM)
- DRILLCO 9/16 Straight Flute Hex Nut Car Length Construction Reamer (150HX136)
- MITUTOYO Micrometer Head, 0 to 25mm Range, Steel (150-802)
- CRAFTSMAN Sockets, 3PC Wheel Socket Set (CMMT98282)
- KEN-TOOL Dbl-Duty Flip Socket Set, 6 Pc. (KEN30111)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut Impact Metric Hex Set 3/8 in. Square Drive (IMPACT-VM6)
- PROTO 1/2 in Drive Socket Set Metric, SAE 44 Pieces 3/8 in to 1 7/16 in, 8 mm to 27 mm , Black Phosphate (J74344IM)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (300)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 52-Piece (3/8-1 in., 10-24 mm) (SHD92214)
- Cs Unitec Sockets & Ratchets