Shop All Hex Keys
Cs Unitec
Non Sparking Hex Wrench, 1/16in, Beryllium Copper
Mfr # EX209-005UB
Zoro # G2194359
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Key Shape L-Shape
- Tether Ready No
- Length Family Short
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/16" |
Length Family | Short |
Details
Item | Hex Key |
Measurement Type | SAE |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Material | Copper Beryllium |
Number of Ball Ends | 1 |
Description
Hex Wrench,1/16in,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 20" PACKOUT Tote (48-22-8320)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- CRAFTSMAN Digital Torque Wrench, 1/2 in Drive, 50 to 250 ft-lb, 29.7 in Overall Length (CMMT99436)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- WIHA SAE Plain Hex Key, 3/32" Tip Size, 6 in Long, 6 in Short (33453)
- VEGA Hex L-Key (Short), 1/16 (H0464S)
- BIG ROC TOOLS Big Roc Tools HK30 H.D. 30Pcs Crv Comb. Hex Key; 2 x 13 in. (HK30)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short, 10 PK (15504)
- BETA T-Handle Wrench, Male, 9/64" (009510753)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 2 63/64 in Long, 7/32 in Short (54TU52)
- PROTO Metric L Key, 1.5 mm Tip Size, 1 47/64 in Long, 13 mm Short (J46306)
- Cs Unitec Hex Keys & Hex Key Sets