Shop All Needle Nose Pliers
Cs Unitec
Non Sparking Flat Nose Pliers, 15mm, Beryllium Copper
Mfr # EX606-6B
Zoro # G2193799
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material Copper Beryllium
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX606-6B
- Zoro # G2193799
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6" |
Details
Material | Copper Beryllium |
Number of Pieces | 1 |
Item | Flat Nose Pliers,15mm,CuBe |
Description
Flat Nose Pliers,15mm,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Carbide Tipped Jobber Length Drill Bit (D/ACT3/16)
- GEARWRENCH 14mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85514D)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- STANLEY Basic Long Nose Cutting Pliers – 8" (84-102)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318CB)
- GREAT NECK SNIPE NOSE PLIERS (HSN4C)
- CHANNELLOCK Channellock® 326 6" Long Nose Plier (326)
- AMPCO SAFETY TOOLS 7 in Ampco(R) Long Nose Plier, Side Cutter Dipped Handle (P-326)
- Cs Unitec Needle Nose Pliers