Shop All C Clamps
Cs Unitec
Non Sparking C-Clamp, 100mm (4in), Beryllium Copper
Mfr # EX901-100B
Zoro # G2193500
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Throat Depth 2-3/4"
- Body Material Copper Beryllium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-3/4" |
Details
Max. Opening | 4" |
Body Material | Copper Beryllium |
Item | C-Clamp |
Description
C-Clamp,100mm (4in),CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD35/64)
- MAKITA Wheel Sander (9741)
- WILTON C-Clamp, 3", Iron, Regular Duty, 1800 lb. (540A-3)
- WESTWARD C-Clamp, 8", Iron, Regular Duty, 2750 lb. (2LAY8)
- TOPAZ ELECTRIC Topaz Electric 1006 4 ACSR - 1-0 ASCR Wedge Grip Clamps (1006)
- BESSEY C-Clamp, 12 in Maximum Opening, Black (CDF412)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- IRWIN C-Clamp, 2in, PK5 (225102ZR)
- WILLIAMS C-Clam, Copper Screw, 3" capacity, Drop-Forged (JHWCC-403C)
- Cs Unitec C Clamps