Shop All Nail Pullers, Wrecking and Pry Bars
Cs Unitec
Non Sparking Bar, Pinch, 30 x 1000mm, Beryllium Copper
Mfr # EX1301-1000LB
Zoro # G2193385
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX1301-1000LB
- Zoro # G2193385
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Bar,Pinch,30 x 1000mm,CuBe |
Description
Bar,Pinch,30 x 1000mm,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thick Stock Rip Blade, 12 (LM71M012)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4421)
- SPEEDAIRE Chipping Hammer, 6 Avg CFM, 1 In Stroke (21AC16)
- WEATHERHEAD Collet, 51379 (T-400-2C)
- CS UNITEC Non Sparking Crow Bar, 19 x 600mm, Aluminum Bronze (EX1303-600A)
- CS UNITEC Non Sparking Crow Bar, 19 x 760mm, Aluminum Bronze (EX1303-760A)
- CS UNITEC Non Sparking Crow Bar, 19 x 900mm, Aluminum Bronze (EX1303-900A)
- CS UNITEC Non Sparking Bar, Pinch, 19 x 500mm, Beryllium Copper (EX1301-500B)
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- OTC Rolling Head Pry Bar (7162)
- Cs Unitec Pullers and Separators