Shop All Nail Pullers, Wrecking and Pry Bars
Cs Unitec
Non Sparking Bar, Pinch, 19 x 500mm, Beryllium Copper
Mfr # EX1301-500B
Zoro # G2193394
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # EX1301-500B
- Zoro # G2193394
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Bar,Pinch,19 x 500mm,CuBe |
Description
Bar,Pinch,19 x 500mm,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L (2-140B)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.00mm (C74007)
- POWERBUILT 8Mm-1.25 Tap & 6.8Mm Drill Bit (642490)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK10 (2ZRN6)
- CS UNITEC Non Sparking Crow Bar, 19 x 900mm, Aluminum Bronze (EX1303-900A)
- CS UNITEC Non Sparking Bar, Pinch, 30 x 1000mm, Beryllium Copper (EX1301-1000LB)
- CS UNITEC Non Sparking Crow Bar, 19 x 600mm, Aluminum Bronze (EX1303-600A)
- CS UNITEC Non Sparking Crow Bar, 19 x 760mm, Aluminum Bronze (EX1303-760A)
- MILWAUKEE TOOL 9 in. Finish Nail Puller (48-22-9030)
- BOSCH Pilot Bearing Puller With 3/4" Reach (1170)
- OLD FORGE Puller Seal, L-Type, Black Oxide (7019)
- Cs Unitec Pullers and Separators