Shop All Axes, Hatchets, & Splitting Wedges
Cs Unitec
Non Sparking Axe, 100mm, Beryllium Copper
Mfr # EX1201-100B
Zoro # G2193430
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Copper Beryllium
- Head Weight 4.19 lb.
- Cutting Edge 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX1201-100B
- Zoro # G2193430
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Details
Head Material | Copper Beryllium |
Head Weight | 4.19 lb. |
Cutting Edge | 4" |
Item | Axe,100mm,CuBe |
Description
Axe,100mm,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3 Drawer Tool Box (83151)
- PROTO 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7722H)
- LENOX JIGSAW BD 3-5/8"" 24T 3PK (1991571)
- AMPCO SAFETY TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-1/2D32MM)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- COGHLANS CAMP AXE 13"" (9060)
- KLEIN TOOLS Fox Wedge, Stainless Steel, 4-Inch (7FWSS10025)
- WARWOOD TOOL 375 lb Pulaski Axe, 36 Hickory Handle (901)
- COLLINS AXE MAUL SPLITTING AX EYE 8# (TJ-8AH-C/32421)
- ESTWING 4.5lbs Maul with Fiberglass Handle, 36" (EML-436F)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- Cs Unitec Axes, Hatchets, & Splitting Wedges