Shop All Hex Keys
Cs Unitec
Non Sparking Allen Wrench, Long Ball, 12mm, Beryllium Copper
Mfr # EX209L-12B
Zoro # G2193315
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Tips 2
- Length Family Long
- Number of Ball Ends 1
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 12 mm |
Length Family | Long |
Details
Item | Hex Key |
Measurement Type | Metric |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Material | Copper Beryllium |
Key Shape | L-Shape |
Description
If you work with non-sparking metals, the CS UNITEC EX209L-12B Non Sparking Allen Wrench is a must. It is made of beryllium copper and has a hexagonal head for better torque. Made of copper beryllium, this 12mm long ball hex key does not spark when it comes into contact with metal. The hex key has an L-shape to allow access in tight spaces. The CS UNITEC EX209L-12B Non Sparking Allen Wrench is the perfect tool for those who work with non sparking metals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3100x1)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Impact Socket (SID22027)
- DRILL AMERICA 1/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/16)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.5 hp (CP3019-12AC)
- BETA T-Handle Wrench, Swivel, 5/16" (009520258)
- BONDHUS 5.0mm Hex T-Handle - 14" (356mm) Length (16464)
- WIHA SAE L-Shape Ball Hex Key, 9/64" Tip Size (36955)
- WIHA Hex Metric T-Handle 4.0mm (33438)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- PROTO SAE L Key, 3/32 in Tip Size, 3 3/8 in Long, 11/16 in Short (J46206)
- BONDHUS HEX PRO STAR TORX T15-T30 5 PC (BH00019)
- Cs Unitec Hex Keys