Shop All Adjustable Wrenches
Cs Unitec
Non Sparking Adjustable Wrench, 6in (150mm), Aluminum Bronze
Mfr # EX501-6A
Zoro # G2193324
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # EX501-6A
- Zoro # G2193324
- Country of Origin China
- Category Adjustable Wrenches
Details
Item | Adjustable Wrench,6in (150mm),AlBr |
Description
Adjustable Wrench,6in (150mm),AlBr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- GREENLEE SAE Plain Ball Hex Key, 5/16" Tip Size, 5 15/32 in Long, 2 15/32 in Short (0254-50)
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- BLAIR EQUIPMENT CO ROTABROACH SHEET METAL HOLE CUTTER (BL11320)
- CS UNITEC Non Sparking Adjustable Wrench, 15in (375mm), Aluminum Bronze (EX501-15A)
- CS UNITEC Non Sparking Adjustable Wrench, 18in (450mm), Aluminum Bronze (EX501-18A)
- CS UNITEC Non Sparking Adjustable Wrench, 18in/450mm, Beryllium Copper (EX501-18B)
- CS UNITEC Non Sparking Adjustable Wrench, 10in/250mm, Beryllium Copper (EX501-10B)
- CS UNITEC Non Sparking Adjustable Wrench, 8in/200mm, Beryllium Copper (EX501-8B)
- CS UNITEC Non Sparking Adjustable Wrench, 6in/150mm, Beryllium Copper (EX501-6B)
- URREA 15" Lg Black Finish Adjustab (715S)
- Cs Unitec Adjustable Wrenches