Cs Unitec

Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze


product price: $43.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 1-1/2"
  • Material Aluminum Bronze
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/2"
Overall Length 1-1/2"
Size 5/8"

Details

SAE or Metric SAE
Material Aluminum Bronze
Item Socket

Description

Socket,5/8in - 1/2in Drive,AlBr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.