Shop All Sockets
Cs Unitec
Non Spark"g Socket, 15/16" - 3/4" Drive, Beryllium Copper
Mfr # EX1503C-020UB
Zoro # G2191279
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 1-5/16"
- Material Copper Beryllium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 1-5/16" |
Size | 15/16" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,15/16in - 3/4in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/16" (3734)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- WIHA Insulated Hacksaw, 18 In L, 24 TPI (19767)
- JOKARI Cable Stripper, AS-Interface, Auto (20070)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Alum"um Bronze (EX1503AA-030UA)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Beryllium Copper (EX1503AA-030UB)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- CS UNITEC Non Spark"g Socket, 3/8" - 3/8" Drive, Alum"um Bronze (EX1503A-015UA)
- CS UNITEC Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper (EX1503B-090UB)
- CTA MANUFACTURING SOCKET REAR AXLE FORD TRANSIT (CTA1083)
- Cs Unitec Sockets