Cs Unitec

Non Spark"g Socket, 1/4" - 1/4" Drive, Alum"um Bronze


product price: $54.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drive Size 1/4"
  • SAE or Metric SAE
  • Overall Length 7/8"
  • Material Aluminum Bronze
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/4"
Overall Length 7/8"
Size 1/4"

Details

SAE or Metric SAE
Material Aluminum Bronze
Item Socket

Description

Socket,1/4in - 1/4in Drive,AlBr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.