Shop All Sockets
Cs Unitec
Non Spark"g Socket, 13/16" - 3/8" Drive, Beryllium Copper
Mfr # EX1503A-050UB
Zoro # G2191233
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1-1/2"
- Material Copper Beryllium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/2" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,13/16in - 3/8in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Replacement Blade for Derrick Chrome Clad® SAE/Metric E2 Blade 1/4" x 30m/100' (OC2276MEN)
- CHAMPION CUTTING TOOL CHAMPION PINION SHAFT FOR RB65 (RB614)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- ZORO SELECT Thread Identifier, Lanyard, Std And Metric (GH-COM---------)
- CS UNITEC Non Spark"g Socket, 1-3/4" - 1" Drive, Alum"um Bronze (EX1503D-055UA)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Beryllium Copper (EX1503B-045UB)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- CS UNITEC Non Spark"g Socket, 1/2" - 3/8" Drive, Beryllium Copper (EX1503A-025UB)
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708M)
- Cs Unitec Sockets