Shop All Sockets
Cs Unitec
Non Spark"g Socket, 11/16" - 3/8" Drive, Beryllium Copper
Mfr # EX1503A-040UB
Zoro # G2191005
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1-3/8"
- Material Copper Beryllium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1-3/8" |
Size | 11/16" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,11/16in - 3/8in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 12Pc 3/8" Drive Metric 6Pt Socket Set (645008)
- KODIAK CUTTING TOOLS 0.030 Carbide Endmill 4 Flute Micro w/Corner Radius ALTIN Coated (5520108)
- RIDGID Funnel Auger, 4 In., Steel (T-6)
- MARSHALLTOWN Brick Trowel, 17-3/8in.L, Philadelphia (19 11)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Beryllium Copper (EX1503B-045UB)
- CS UNITEC Non Spark"g Socket, 15/16" - 3/8" Drive, Alum"um Bronze (EX1503A-060UA)
- CS UNITEC Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper (EX1503B-090UB)
- CS UNITEC Non Spark"g Socket, 3/8" - 3/8" Drive, Alum"um Bronze (EX1503A-015UA)
- CS UNITEC Non Spark"g Socket, 2-3/4" - 1" Drive, Alum"um Bronze (EX1503D-130UA)
- CS UNITEC Non Spark"g Socket, 1-1/16" - 3/4" Drive, Alum"um Bronze (EX1503C-030UA)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" SAE Socket, 6 Points (4419)
- Cs Unitec Sockets & Ratchets