Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-5/16" - 3/4" Drive, Beryllium Copper
Mfr # EX1503C-050UB
Zoro # G2191294
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2-1/8"
- Material Copper Beryllium
- Size 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-1/8" |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,1-5/16in - 3/4in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Screw Extraction Set, 6pcs. (EXS-30)
- KIPP Adjustable Handle Size: 4, 1/2-13X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A52X20)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece (68244)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- CS UNITEC Non Spark"g Socket, 15/16" - 3/8" Drive, Alum"um Bronze (EX1503A-060UA)
- CS UNITEC Non Spark"g Socket, 2-3/16" - 3/4" Drive, Beryllium Copper (EX1503C-120UB)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Beryllium Copper (EX1503B-045UB)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- CS UNITEC Non Spark"g Socket, 3/8" - 3/8" Drive, Alum"um Bronze (EX1503A-015UA)
- CS UNITEC Non Spark"g Socket, 1/2" - 3/8" Drive, Beryllium Copper (EX1503A-025UB)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- Cs Unitec Sockets & Ratchets