Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-3/4" - 1" Drive, Alum"um Bronze
Mfr # EX1503D-055UA
Zoro # G2191321
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 2-3/4"
- Material Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Battery Li-Ion 14, 4V 2, 5Ah (92604170020)
- WESTWARD Snap-off Utility Blade, 18mm W, PK50 (2ZRL8)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Alum"um Bronze (EX1503AA-030UA)
- CS UNITEC Non Spark"g Socket, 3/4" - 1/2" Drive, Alum"um Bronze (EX1503B-045UA)
- CS UNITEC Non Spark"g Socket, 15/16" - 3/8" Drive, Alum"um Bronze (EX1503A-060UA)
- CS UNITEC Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper (EX1503B-090UB)
- CS UNITEC Non Spark"g Socket, 1-7/16" - 3/4" Drive, Beryllium Copper (EX1503C-060UB)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Beryllium Copper (EX1503AA-030UB)
- KO-KEN Socket 12mm 12 Point 32mm 3/8 Sq. Drive (13405M-12)
- Cs Unitec Sockets & Ratchets