Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-1/8" - 1/2" Drive, Beryllium Copper
Mfr # EX1503B-075UB
Zoro # G2191032
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 1-9/16"
- Material Copper Beryllium
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1-9/16" |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,1-1/8in - 1/2in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WRIGHT TOOL 1" Drive Impact Adaptor (8900)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Oval Head (SQ-4-17)
- WOODWARD FAB Throatless Hand Shear, Multi Purpose Cutter (HECWFS-5)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Beryllium Copper (EX1503AA-030UB)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Alum"um Bronze (EX1503AA-030UA)
- CS UNITEC Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper (EX1503B-090UB)
- CS UNITEC Non Spark"g Socket, 2-3/16" - 3/4" Drive, Beryllium Copper (EX1503C-120UB)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 3/4 In Socket Imp 3/4, M806 (M806)
- Cs Unitec Sockets & Ratchets