Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-1/4" - 3/4" Drive, Alum"um Bronze
Mfr # EX1503C-045UA
Zoro # G2191093
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2-1/8"
- Material Aluminum Bronze
- Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 9/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214806)
- KRAFT TOOL Round End Magnesium Hand Fl, 18" x 3-1/4 (CF074)
- HHIP 1" Precision Parallel Screwless Vise (3900-0020)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 3/64in (30504690AM)
- CS UNITEC Non Spark"g Socket, 1-3/4" - 1" Drive, Alum"um Bronze (EX1503D-055UA)
- CS UNITEC Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper (EX1503B-090UB)
- CS UNITEC Non Spark"g Socket, 5/16" - 3/8" Drive, Alum"um Bronze (EX1503A-010UA)
- CS UNITEC Non Spark"g Socket, 1-1/4" - 1/2" Drive, Alum"um Bronze (EX1503B-085UA)
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- CS UNITEC Non Spark"g Socket, 1-1/8" - 1/2" Drive, Beryllium Copper (EX1503B-075UB)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (40703)
- Cs Unitec Sockets