Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper
Mfr # EX1503D-060UB
Zoro # G2191102
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 2-3/4"
- Material Copper Beryllium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 2-3/4" |
Size | 1-13/16" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,1-13/16in - 1in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Aluminum Rule Straight Edge, 36" (ASE-36)
- CRESCENT 11 Piece Pass-Thru™ X6™ Black Oxide Adjustable Wrench and Spline Socket Set (CPTAW8)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134224030)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- CS UNITEC Non Spark"g Socket, 15/16" - 3/8" Drive, Alum"um Bronze (EX1503A-060UA)
- CS UNITEC Non Spark"g Socket, 1/2" - 3/8" Drive, Beryllium Copper (EX1503A-025UB)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Beryllium Copper (EX1503AA-030UB)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Alum"um Bronze (EX1503AA-030UA)
- CS UNITEC Non Spark"g Socket, 2-3/4" - 1" Drive, Alum"um Bronze (EX1503D-130UA)
- CENTURY DRILL & TOOL Century Drill & Tool CY17905 Stubby Hex Shank Drill - 5 Piece (CY17905)
- Cs Unitec Sockets & Ratchets