Shop All Sockets
Cs Unitec
Non Spark"g Socket, 1-11/16" - 3/4" Drive, Beryllium Copper
Mfr # EX1503C-080UB
Zoro # G2191120
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 2-3/8"
- Material Copper Beryllium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 2-3/8" |
Size | 1-11/16" |
Details
SAE or Metric | SAE |
Material | Copper Beryllium |
Item | Socket |
Description
Socket,1-11/16in - 3/4in Drive,CuBe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX88)
- VIKING Tap Holder, w/Clutch, 3/16" Tap Size, 3" L (AT5510)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex 3-Speed Impact Driver (Tool Only) (3651-20)
- FREEMAN 20V Bare Tool Cordless 18G 2in Brad Nailer (PE20VT1850)
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- CS UNITEC Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper (EX1503B-090UB)
- CS UNITEC Non Spark"g Socket, 2-3/16" - 3/4" Drive, Beryllium Copper (EX1503C-120UB)
- CS UNITEC Non Spark"g Socket, 15/16" - 3/8" Drive, Alum"um Bronze (EX1503A-060UA)
- CS UNITEC Non Spark"g Socket, 15/16" - 1/2" Drive, Alum"um Bronze (EX1503B-060UA)
- MARTIN SPROCKET & GEAR Skt, Tee-Handle, 6P, 1-1/16, 971A (971A)
- Cs Unitec Sockets