Shop All Flap Wheels
Cs Unitec
Interleaf Wheel, 60 Grit, 4in dia, 4-1/8inW
Mfr # 47311
Zoro # G0910303
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 60
- Width 4-1/8"
- Abrasive Material Nylon Fleece
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47311
- Zoro # G0910303
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Interleaf Wheel |
Grit | 60 |
Abrasive Material | Nylon Fleece |
Series | PTX |
Description
Interleaf Wheel,60 Grit,4in dia,4-1/8inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x .030 Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69817)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136192)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- CGW ABRASIVES Grinding Whl, 7x1x1-1/4, T5, RA60-J-V (59004)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 2in W (47405)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 4-1/8in W (47214)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 2in Wide (47206)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 2in Wide (47205)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- CS UNITEC Flap Wheel, 180 Grit, 4in dia, 4-1/8in W (47215)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (11263)
- Cs Unitec Flap Wheels