Shop All Flap Wheels
Cs Unitec
Interleaf Wheel, 60 Grit, 4in dia, 2in W
Mfr # 47301
Zoro # G0910419
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 60
- Width 2"
- Abrasive Material Nylon Fleece
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47301
- Zoro # G0910419
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Details
Item | Interleaf Wheel |
Grit | 60 |
Abrasive Material | Nylon Fleece |
Series | PTX |
Description
Interleaf Wheel,60 Grit,4in dia,2in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Dry Guide, Powder Coat, 100 Grit, Black (9193500111)
- PFERD 5" x 1/8 Grinding Wheel, 7/8" A.H. - ZIRKON SG CAST+STEEL - Type 27 (63252)
- NILFISK/ADVANCE PAD HOLDER - CENTER-LOK 3 - SNAP ON TAN (56505195)
- CONTINENTAL ABRASIVES 3/4"x1/4" Crimped Wire End Brush - Carbon (W6-007151)
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 2in Wide (47206)
- CS UNITEC Fleece Wheel, 600 Grit, 4in dia, 4-1/8in W (43601)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 4-1/8inW (47311)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W (47413)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 120 Grit (45783)
- Cs Unitec Flap Wheels