Shop All Flap Wheels
Cs Unitec
Interleaf Wheel, 180 Grit, 4in dia, 2in W
Mfr # 47303
Zoro # G0910443
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 2"
- Abrasive Material Nylon Fleece
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47303
- Zoro # G0910443
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Details
Item | Interleaf Wheel |
Grit | 180 |
Abrasive Material | Nylon Fleece |
Series | PTX |
Description
Interleaf Wheel,180 Grit,4in dia,2in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 7/8" (51202)
- DEDECO SUNBURST 3'' TC 3-PLY ASSORTMENT (A/O) 8/KIT (2370)
- MIRKA Net Grip Disc, 5", P40 Grit, PK25 (AH-232-040)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx25)
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 4-1/8inW (47311)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 2in Wide (47205)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 2in Wide (47206)
- DYNABRADE Belt, Medium, 1/2"X18" (78020)
- Cs Unitec Flap Wheels