Shop All Flap Wheels
Cs Unitec
Interleaf Wheel, 180 Grit, 4in D, 4-1/8in W
Mfr # 47313
Zoro # G0910470
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 4-1/8"
- Abrasive Material Nylon Fleece
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47313
- Zoro # G0910470
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Interleaf Wheel |
Grit | 180 |
Abrasive Material | Nylon Fleece |
Series | PTX |
Description
Interleaf Wheel,180 Grit,4in D,4-1/8in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8"-11" 80GR (06B458)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252938855)
- MIRKA Grip Disc, 5", P180, PK50 (23-612-180)
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 2in Wide (47206)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- CS UNITEC Fleece Wheel, 60 Grit, 4in dia, 4-1/8in W (47411)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W (47413)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (11365)
- Cs Unitec Flap Wheels