Shop All Hook & Loop Sanding Discs
Cs Unitec
Hook&Loop Polishing System Starter Kit
Mfr # 80050U
Zoro # G0911554
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Grade Coarse, Medium, Fine
- Abrasive Material Zirconium
- Grit 40, 60, 80, 180, 40 to 120
- Includes (1) VARILEX WSF 1800, 110V, 5/8" Spindle; (1) Carrying Case; (1) FIX Backing Pad - 4-7/16"; (1) Wheel Guard For Discs Up To 5"; (3) FIX Fleece Discs 4-1/2" (1 Each - Coarse, Medium, Fine); (1) EASY-LOCK SPEED NUT; (2) FIX FLEECE TOP 4-1/2" (1 Each - Grit 80, 180); (2) FIX Flap Discs 4-1/2" (1 Each - Grit 40, 60); (2) FIX Super Polish Discs 4-1/2"; (1) FIX Clean 4-1/2" 1 PTX Brightex Softclean Powder Scatter Can; (4) FIX Zirconium Discs 4-1/2" (1 Each - Grit 40 - 120); (2) Mini-Polishing Pastes, White and Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 80050U
- Zoro # G0911554
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Grade | Coarse, Medium, Fine |
Abrasive Material | Zirconium |
Grit | 40, 60, 80, 180, 40 to 120 |
Item | Hook-Loop Polishing System Starter Kit |
Includes | (1) VARILEX WSF 1800, 110V, 5/8" Spindle; (1) Carrying Case; (1) FIX Backing Pad - 4-7/16"; (1) Wheel Guard For Discs Up To 5"; (3) FIX Fleece Discs 4-1/2" (1 Each - Coarse, Medium, Fine); (1) EASY-LOCK SPEED NUT; (2) FIX FLEECE TOP 4-1/2" (1 Each - Grit 80, 180); (2) FIX Flap Discs 4-1/2" (1 Each - Grit 40, 60); (2) FIX Super Polish Discs 4-1/2"; (1) FIX Clean 4-1/2" 1 PTX Brightex Softclean Powder Scatter Can; (4) FIX Zirconium Discs 4-1/2" (1 Each - Grit 40 - 120); (2) Mini-Polishing Pastes, White and Blue |
Description
Hook-Loop Polishing System Starter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 600G, PK50 (77696007791)
- CENTURY DRILL & TOOL Radial Brush, Nylon Coarse, 80 Grit, 4 in. (77441)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 13 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120694)
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17609)
- CS UNITEC Grndg Belt, Alu Oxide, closed-80 Grit, PK10 (49080)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 60G, PK50 (DCD050060H50G)
- 3M Hookit Disc Pad 70138, 6inx3/4 in 5/16-24 External, 10/pk (70138)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 5in.Disc dia. (71-30441V)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD552H)
- ARC ABRASIVES Hook/Loop Disc, 40 Grit, 5in.Disc dia. (71-30439V)
- MIRKA Q.Silver 5" Grip P1200 (2C-612-1200)
- Cs Unitec Hook & Loop Sanding Discs