Shop All Flap Wheels
Cs Unitec
Gum Wheel, 60 Grit
Mfr # 45061
Zoro # G0910662
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 60
- Width 4"
- Abrasive Material Soft Rubber
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # 45061
- Zoro # G0910662
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Details
Item | Gum Wheel |
Grit | 60 |
Abrasive Material | Soft Rubber |
Series | PTX |
Description
Gum Wheel,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG USG Easy Sand 384210120 Joint Compound, Powder, 18 lb Bag (384210120)
- MARCO Rubber Button Bumper for Blastmaster® 150 Remote Control Switch (1015011)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Ceramic Oxide (49507)
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 2in Wide (47206)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 4-1/8in W (47214)
- CS UNITEC Flap Wheel, 40 Grit, 4in dia, 4-1/8in W (47211)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 2in W (47303)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (11391)
- Cs Unitec Flap Wheels