Shop All Flap Wheels
Cs Unitec
Gum Wheel, 180 Grit, 4in x 4in dia
Mfr # 45181
Zoro # G0910629
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 4"
- Abrasive Material Soft Rubber
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 45181
- Zoro # G0910629
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Details
Item | Gum Wheel |
Grit | 180 |
Abrasive Material | Soft Rubber |
Series | PTX |
Description
Gum Wheel,180 Grit,4in x 4in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12746)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D, TS (63642502517)
- CLESCO SS-016016-036A Spiral Coated Abrasive Sanding Sleeve (SS-016016-036A)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L453)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 2in W (47301)
- CS UNITEC Flap Wheel, 40 Grit, 4in dia, 4-1/8in W (47211)
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W (47413)
- CS UNITEC Flap Wheel, 180 Grit, 4in dia, 4-1/8in W (47215)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 6in W (47323)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (08834131604)
- Cs Unitec Flap Wheels