Shop All Flap Wheels
Cs Unitec
Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W
Mfr # 47412
Zoro # G0910233
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 80
- Width 4-1/8"
- Abrasive Material Nylon Fleece
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47412
- Zoro # G0910233
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Fleece Wheel |
Grit | 80 |
Abrasive Material | Nylon Fleece |
Abrasive Type | Non-Woven |
Series | PTX |
Description
Fleece Wheel,80 Grit,4in dia,4-1/8in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 5/8"-11 60g type 27 HP flap disc (DW8357)
- PFERD 4" x 4" POLINOX® Interleaved Finishing Drum - 3/4" Keyed A.H., PNZ Type - 120 Grit (43115)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (66252941026)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in D, 4-1/8in W (47313)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 2in Wide (47205)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- MERIT Thread Mini Flap Wheel 1x1x1/4 - 20 In. (69957339719)
- Cs Unitec Flap Wheels