Shop All Flap Wheels
Cs Unitec
Fleece Wheel, 60 Grit, 4in dia, 4-1/8in W
Mfr # 47411
Zoro # G0910224
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 60
- Width 4-1/8"
- Abrasive Material Nylon Fleece
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47411
- Zoro # G0910224
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Fleece Wheel |
Grit | 60 |
Abrasive Material | Nylon Fleece |
Abrasive Type | Non-Woven |
Series | PTX |
Description
Fleece Wheel,60 Grit,4in dia,4-1/8in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Aluminum Oxide (49048)
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- FLEX-HONE TOOL BC11818 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11818)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554470)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 2in W (47303)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 4in dia (47511)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 2in W (47405)
- CS UNITEC Flap Wheel, 40 Grit, 4in dia, 4-1/8in W (47211)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W (47413)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 4-1/8in W (47214)
- CGW ABRASIVES CGW Abrasives 39934 Flap Wheel 2" x 1/4" x 1" 120 Grit Aluminum Oxide (39934)
- Cs Unitec Flap Wheels