Shop All Flap Wheels
Cs Unitec
Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W
Mfr # 47415
Zoro # G0910242
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 400
- Width 4-1/8"
- Abrasive Material Nylon Fleece
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47415
- Zoro # G0910242
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Fleece Wheel |
Grit | 400 |
Abrasive Material | Nylon Fleece |
Abrasive Type | Non-Woven |
Series | PTX |
Description
Fleece Wheel,400 Grit,4in dia,4-1/8in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 5in.dia., P320, PK4 (7000028230)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728621)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 80G (93541)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 2in Wide (47402)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 2in Wide (47206)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 2in W (47405)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in D, 4-1/8in W (47313)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 4in dia (47511)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 80gr (15F508)
- Cs Unitec Flap Wheels