Shop All Flap Wheels
Cs Unitec
Fleece Wheel, 180 Grit, 4in dia, 2in W
Mfr # 47403
Zoro # G0910349
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 180
- Width 2"
- Abrasive Material Nylon Fleece
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47403
- Zoro # G0910349
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Details
Item | Fleece Wheel |
Grit | 180 |
Abrasive Material | Nylon Fleece |
Abrasive Type | Non-Woven |
Series | PTX |
Description
Fleece Wheel,180 Grit,4in dia,2in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370799)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (95981)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P60 (44-625-060)
- CONTINENTAL ABRASIVES SJ-5 Double Cut 60 Degree Cone Tungsten Carbide Burr (CB-SJ5D)
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 2in Wide (47205)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in D, 4-1/8in W (47313)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 2in W (47301)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 2in W (47303)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 4-1/8in W (47214)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- Cs Unitec Flap Wheels