Shop All Flap Wheels
Cs Unitec
Flap Wheel, 80 Grit, 4in dia, 4-1/8in W
Mfr # 47213
Zoro # G0910425
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 80
- Width 4-1/8"
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47213
- Zoro # G0910425
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Flap Wheel |
Grit | 80 |
Series | PTX |
Description
Flap Wheel,80 Grit, 4in dia,4-1/8in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Die Grinder Blade, 3"x.050"x3/8", 20300rpm (1972918)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/32, 1/8 Shank (310-001221)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81206 DA-F Shop Roll 1-1/2" x 50 Yds 120 Grit Handy Roll Aluminum Oxide (81206)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- CS UNITEC Fleece Wheel, 60 Grit, 4in dia, 4-1/8in W (47411)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 2in dia (40018A)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 2in Wide (47205)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 2in Wide (47402)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- Cs Unitec Flap Wheels