Shop All Flap Wheels
Cs Unitec
Flap Wheel, 80 Grit, 4in dia, 2in Wide
Mfr # 47205
Zoro # G0910565
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 80
- Width 2"
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47205
- Zoro # G0910565
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 2" |
Details
Item | Flap Wheel |
Grit | 80 |
Series | PTX |
Description
Flap Wheel,80 Grit, 4in dia,2in Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Standard Twist Knot Wheel - .014 CS Wire, 1-1/4" A.H. (81708)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136196)
- ARC ABRASIVES Mounted Flapwheels (11117)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 4in dia (47511)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W (47413)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 2in W (47405)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 4-1/8in W (47214)
- CS UNITEC Fleece Wheel, 80 Grit, 4in dia, 4-1/8in W (47412)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45235)
- Cs Unitec Flap Wheels