Shop All Flap Wheels
Cs Unitec
Flap Wheel, 40 Grit, 4in dia, 4-1/8in W
Mfr # 47211
Zoro # G0910434
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 40
- Width 4-1/8"
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47211
- Zoro # G0910434
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Flap Wheel |
Grit | 40 |
Series | PTX |
Description
Flap Wheel,40 Grit, 4in dia,4-1/8in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Deburring Wheel, XL-WL, 9S Fine, 6 in x 1 in x 1 in (7000000737)
- EEZER PRODUCTS 6in Hook and Loop Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing (6636K)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40726)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120661)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 4in dia (47511)
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 2in W (47301)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 4-1/8inW (47311)
- CS UNITEC Flap Wheel, 180 Grit, 4in dia, 4-1/8in W (47215)
- WEILER 3" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30726)
- Cs Unitec Flap Wheels