Shop All Flap Wheels
Cs Unitec
Flap Wheel, 120 Grit, 4in dia, 4-1/8in W
Mfr # 47214
Zoro # G0910400
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Grit 120
- Width 4-1/8"
- Series PTX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47214
- Zoro # G0910400
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4-1/8" |
Details
Item | Flap Wheel |
Grit | 120 |
Series | PTX |
Description
Flap Wheel,120 Grit, 4in dia,4-1/8in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 120 Grit, Fine, Ceramic, XK870X, Red (289978)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec 1/S 8x1/2, CA (66253364102)
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED50PH)
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- CS UNITEC Fleece Wheel, 600 Grit, 4in dia, 4-1/8in W (43601)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- CS UNITEC Gum Wheel, 180 Grit, 4in x 4in dia (45181)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 2in W (47405)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 2in Wide (47206)
- WEILER 1" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30722)
- Cs Unitec Flap Wheels