Shop All Flap Discs
Cs Unitec
Flap Disc 80Grit 7" diax7/8" arbor, PK10
Mfr # 93548
Zoro # G0911380
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # 93548
- Zoro # G0911380
- Country of Origin Germany
- Category Flap Discs
Details
Item | Flap Disc 80 Grit 7in dia x 7/8in arbor |
Description
Flap Disc 80 Grit 7in dia x 7/8in arbor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- MERIT Quick Change Disc, 3In, 50 Grit, TP, PK50 (69957399788)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- CS UNITEC Flap Disc, 80Grit 4" diax5/8" arbor, PK10 (93518)
- CS UNITEC Flap Disc 120Grit 4.5" Dx7/8" arbor, PK10 (93529)
- CS UNITEC Elastic Disc 80Grit 4.5"x7/8" arbor, PK10 (93828)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical (62957)
- WEILER Flap Disc, 4-1/2inx60Grit, 5/8-11,13000RPM (98927)
- UNITED ABRASIVES/SAIT SAIT 72822 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 60 Grit, 10-Pack (72822)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- Cs Unitec Flap Discs