Shop All Flap Discs
Cs Unitec
Flap Disc 120Grit 7" diax7/8" arbor, PK10
Mfr # 93549
Zoro # G0911362
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # 93549
- Zoro # G0911362
- Country of Origin Germany
- Category Flap Discs
Details
Item | Flap Disc 120 Grit 7in dia x 7/8in arbor |
Description
Flap Disc 120 Grit 7in dia x 7/8in arbor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 80 G (08834122025)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (307825)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/2 (42232)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 6'' x 1/16'' x 7/8'' T1 (11X262)
- CS UNITEC Flap Disc 120Grit 4.5" Dx7/8" arbor, PK10 (93529)
- CS UNITEC Flap Disc, 80Grit 4" diax5/8" arbor, PK10 (93518)
- CS UNITEC Elastic Disc 80Grit 4.5"x7/8" arbor, PK10 (93828)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98824)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51225)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399060)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- Cs Unitec Flap Discs