Shop All Coring Drills & Accessories
Cs Unitec
Diamond Core Drill, 18 Amp, 6in dia max
Mfr # DBE 201
Zoro # G0912239
product price: $1,538.99
/ea
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Protection Clutch Yes
- Power Source Corded
- Spindle Screw Size 1 1/4 in
- Application Wet Drilling in Reinforced Concrete, Natural Stone and Asphalt
- Nominal Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # DBE 201
- Zoro # G0912239
- Country of Origin Germany
- Category Coring Drills & Accessories
Dimensions
Spindle Screw Size | 1 1/4 in |
Column Diameter | 2 2/5 in |
Base Width | 6 3/4 in |
Spindle Decimal Equivalent Screw Size | 1.25 in |
Base Length | 9 in |
Spindle Thread Size | 1 1/4" x 7 UNC |
Details
Item | Diamond Core Drill,18 Amp,6in dia max |
Overload Protection Clutch | Yes |
Power Source | Corded |
Application | Wet Drilling in Reinforced Concrete, Natural Stone and Asphalt |
Nominal Voltage | 115V AC |
Maximum Core Bit Compatibility | 8 in |
Series | DBE |
Number of Pieces | 2 |
Speed Setting | No |
Maximum Speed | 675 RPM |
Maximum Spindle Speed | 450 RPM |
Core Drill Type | Core Drill Rig |
Minimum Spindle Speed | 450 RPM |
Current | 18 A |
Number of Speed Settings | Continuous |
Description
Diamond Core Drill,18 Amp,6in dia max, Core Drill Type Core Drill Rig, Current 18 A, Column Height 21 3/4 in, Maximum Spindle Speed 450 RPM, Minimum Spindle Speed 450 RPM, Tool Weight 34 lb, Speed Setting No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 32 120)
- DYNAMIC Tools 9/16" Stubby Flex Head Ratcheting Wrench (D076218)
- SIMONDS Warding File, Bastard/Dbl., 6inL, Nat. (73481000)
- CS UNITEC Wet or Dry Core Drill, 2-spd, 4in D max (ETN 2001 P)
- CS UNITEC Wet/Dry Diamond Core Drill, 6-3/8in D (ETN 162/3)
- CS UNITEC Wet Diamond Core Drill, 2-5/8in dia max (END 1550 P)
- CS UNITEC Diamond Core Drill, 3-spd, 6in dia max (END 130/3.1 PO)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- PARAGON DIAMOND TOOLS Hilti DD-200 Female Spline to 1-1/4''-7 Male Thread Adapter (AD-HDD200-1.25)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- Cs Unitec Coring Drills & Accessories