Shop All Flap Wheels
Cs Unitec
Clean Wheel, Medium Grit, 4in x 4in dia
Mfr # 47511
Zoro # G0910583
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4"
- Width 4"
- Grade Medium
- Abrasive Material Fleece
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 47511
- Zoro # G0910583
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 4" |
Width | 4" |
Details
Item | Clean Wheel |
Grade | Medium |
Abrasive Material | Fleece |
Abrasive Type | Non-Woven |
Series | PTX |
Description
Clean Wheel,Medium Grit,4in x 4in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Sanding Pad, 4.5"x5", P500, PK200 (23-145-500)
- NOBLES/TENNANT CARLISLE - PAD GRAB PLATE, ONLY (100107)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370273)
- WEILER 10" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85930)
- CS UNITEC Flap Wheel, 80 Grit, 4in dia, 4-1/8in W (47213)
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- CS UNITEC Fleece Wheel, 60 Grit, 4in dia, 4-1/8in W (47411)
- CS UNITEC Interleaf Wheel, 60 Grit, 4in dia, 2in W (47301)
- CS UNITEC Interleaf Wheel, 180 Grit, 4in dia, 6in W (47323)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 2in W (47405)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- Cs Unitec Flap Wheels