Shop All Annular Cutters
Cs Unitec
Carbide Annular Cutter, 2-5/8" X 4"
Mfr # 9-1-484 C
Zoro # G0706327
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # 9-1-484 C
- Zoro # G0706327
- Country of Origin Taiwan, Province of China
- Category Annular Cutters
Details
Item | Carbide Annular Cutter,2-5/8" X 4" |
Description
Carbide Annular Cutter,2-5/8 In. X 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- TEKTON 1/4 Inch Drive x 14 mm Universal Joint Socket (SHD08114)
- DRILL AMERICA 3/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/8)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #14 (C67197)
- CS UNITEC Carbide Annular Cutter, 2-3/4" X 3" (9-1-388 C)
- CS UNITEC Carbide Annular Cutter, 4-13/16" X 8" (9-1-8154 C)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 4" (9-1-436 C)
- CS UNITEC Carbide Annular Cutter, 1-7/8" X 6" (9-1-660 C)
- CS UNITEC Carbide Annular Cutter, 3/4" X 2" (9-1-224 C)
- CS UNITEC Carbide Annular Cutter, 1-1/16" X 1" (9-1-134 C)
- DRILL AMERICA 11/16"x1" HSS Annular Cutter (DWC5-530-119)
- Cs Unitec Annular Cutters