Shop All Annular Cutters
Cs Unitec
Carbide Annular Cutter, 1-5/8" X 4"
Mfr # 9-1-452 C
Zoro # G0706223
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 9-1-452 C
- Zoro # G0706223
- Country of Origin Taiwan, Province of China
- Category Annular Cutters
Details
Item | Carbide Annular Cutter,1-5/8" X 4" |
Description
Carbide Annular Cutter,1-5/8 In. X 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.21087X30)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Red (1218RSC)
- CAPRI TOOLS 1/2 in Drive 1/2 in Universal Impact Socket (5-5351)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- CS UNITEC Annular Cutter, HSS, 5-1/8" X 3" (6-1-3162)
- CS UNITEC Carbide Annular Cutter, 4" X 1" (9-1-4128 C)
- CS UNITEC Annular Cutter, HSS, 5/8" X 2 (6-1-220)
- CS UNITEC Carbide Annular Cutter, 3/4" X 2" (9-1-224 C)
- CS UNITEC Carbide Annular Cutter, 3-5/8" X 4" (9-1-4116 C)
- CS UNITEC Annular Cutter, HSS, 3-5/8" X 4" (6-1-4116)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 6" (9-1-636 C)
- Cs Unitec Annular Cutters