Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 5-1/8" X 1"
Mfr # 6-1-1164
Zoro # G0707815
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cs Unitec
- MFR # 6-1-1164
- Zoro # G0707815
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,5-1/8" X 1" |
Description
Annular Cutter,HSS,5-1/8 In. X 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE SAE Plain Ball Hex Key, 3/32" Tip Size, 3 47/64 in Long, 1 11/16 in Short (0254-42)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5028B)
- INGERSOLL-RAND Trigger Assembly, 3/4 (2145-D93BK)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- CS UNITEC Carbide Annular Cutter, 2-9/16" X 2" (9-1-282 C)
- CS UNITEC Carbide Annular Cutter, 3" X 3" (9-1-396 C)
- CS UNITEC Annular Cutter, HSS, 7/16" X 2" (6-1-214)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 3" (9-1-336 C)
- CS UNITEC Carbide Annular Cutter, 3-1/2" X 3" (9-1-3112 C)
- CS UNITEC Annular Cutter, HSS, 3-15/16" X 4" (6-1-4126)
- SLUGGER BY FEIN Annular Cutter, ID Ground HSS (63134139102)
- Cs Unitec Annular Cutters