Shop All Annular Cutters
Cs Unitec
Annular Cutter, HSS, 3-15/16" X 4"
Mfr # 6-1-4126
Zoro # G0705356
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cs Unitec
- MFR # 6-1-4126
- Zoro # G0705356
- Country of Origin Germany
- Category Annular Cutters
Details
Item | Annular Cutter,HSS,3-15/16" X 4" |
Description
Annular Cutter,HSS,3-15/16 In. X 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 12 (4-766)
- FELO Bit Holder, Ergonic, Stubby, 1/4" (07157 61727)
- KRAFT TOOL Convex Jointer, 3/8 x 1/2 x 10-1/2 in, Stl (RO5121-3/8X1/2)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (139601)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 3" (9-1-336 C)
- CS UNITEC Annular Cutter, HSS, 1/2" X 1" (6-1-116)
- CS UNITEC Annular Cutter, HSS, 5-1/8" X 3" (6-1-3162)
- CS UNITEC Carbide Annular Cutter, 4-3/16" X 3" (9-1-3134 C)
- CS UNITEC Carbide Annular Cutter, 2-5/8" X 2" (9-1-284 C)
- CS UNITEC Carbide Annular Cutter, 2-5/8" X 3" (9-1-384 C)
- SLUGGER BY FEIN Annular Cutter, 2-1/2 in. (63134635101)
- Cs Unitec Annular Cutters